missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace with Embedded Heating Elements in Ceramic Muffle

For research and laboratory applications

Brand:  Nabertherm™ LM092H1RN1

Code : NEW

Additional Details : Weight : 50.00000kg

Product Code. 15551092

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Temperature max: 1100°C
  • Muffle heated from four sides
  • Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
  • Housing made of sheets of textured stainless steel
  • Flap door (L) which can be used as work platform
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Additional equipment
  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load
  • Protective gas connection to purge with non-flammable protective or reaction gases
  • Manual or automatic gas supply system
Specifications

Specifications

B410
240 x 230 x 170 mm
580 mm
1-Phase
9 L
490 mm
490 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers