missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle Furnace SKM with Lift Door
For use with applications involving aggressive substances. Furnace includes ceramic muffle with embedded heating from four sides.
4314.60 € - 4947.00 €
Specifications
Capacity (Metric) | 9 L |
---|---|
Temperature (Metric) | Up to 1100°C |
Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
Dimensions (L x W x H) Exterior | 505 x 490 x 900 mm |
Weight (Metric) | 50 kg |
Product Code | Brand | Temperature Control | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Control | Price | Quantity & Availability | |||||
15978360
|
Nabertherm
LM092H1RN1 |
B410 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988360
|
Nabertherm
LM092H1TN1 |
C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximum Temperature: 1100 °C
- Muffle heated from four sides
- Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Flap door can be used as work platform or lift door
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
9 L | |
240 x 230 x 170 mm | |
50 kg |
Up to 1100°C | |
505 x 490 x 900 mm |