missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Multi-drawer unit, black, 10 drawers, 670mm x 280mm x 410mm

Brand:  Key Industrial Equipment™ A031818

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12875509

  • 171.72 € / Each


Estimated Shipment date
from Supplier 06-04-2020
Add to basket

Description

Description

Multi-drawer units provide a large storage capacity, using as little floor space as possible. Both unit and drawers are made entirely out of sheet metal. All units are mounted on a black plinth, except for the five drawer unit. The drawer fronts are equipped with chromed label holders and grips.
  • Number of drawers: 10
  • Black RAL9005
  • Dimensions (H x W x D): 670mm x 280mm x 410mm
  • Drawer dimensions (H x W x D): 51mm x 235mm x 380mm
Videos
Documents