missing translation for 'onlineSavingsMsg'
Learn More

Manutan Multi-drawer unit, black, nine drawers, 940mm x 280mm x 410mm

Brand:  Manutan A031821

Code : Z3

Additional Details : Weight : 20.64000kg

Product Code. 12875469

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Multi-drawer units provide a large storage capacity, using as little floor space as possible. Both unit and drawers are made entirely out of sheet metal. All units are mounted on a black plinth, except for the five drawer unit. The drawer fronts are equipped with chromed label holders and grips.
  • Number of drawers: 9
  • Black RAL9005
  • Dimensions (H x W x D): 940mm x 280mm x 410mm
  • Drawer dimensions (H x W x D): 83mm x 235mm x 380mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers