missing translation for 'onlineSavingsMsg'
Learn More

Manutan Multi-drawer unit, blue, 10 drawers, 670mm x 280mm x 410mm

Brand:  Manutan A031819

Code : Z3

Additional Details : Weight : 17.16000kg

Product Code. 12855519

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Multi-drawer units provide a large storage capacity, using as little floor space as possible. Both unit and drawers are made entirely out of sheet metal. All units are mounted on a black plinth, except for the five drawer unit. The drawer fronts are equipped with chromed label holders and grips.
  • Number of drawers: 10
  • Blue RAL5003
  • Dimensions (H x W x D): 670mm x 280mm x 410mm
  • Drawer dimensions (H x W x D): 51mm x 235mm x 380mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers