missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MyPIPETMAN™ Select Single Channel Pipettes with Printed Text
Identify your pipette to avoid risk of contamination by dedicating it to a specific liquid or workflow step and improving your lab's Lean Management process.
410.00 €
Specifications
Compatible Tips | Diamond Tips, Amplipur Tips |
---|---|
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Assorted |
Disposable | Reusable |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
17783148
|
Gilson™
FP10001SP |
2 μL | P2 |
410.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
17713158
|
Gilson™
FP10002SP |
10 μL | P10 |
410.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
17743158
|
Gilson™
FP10003SP |
20 μL | P20 |
410.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
17773158
|
Gilson™
FP10004SP |
100 μL | P100 |
410.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
17703168
|
Gilson™
FP10005SP |
200 μL | P200 |
410.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
17733168
|
Gilson™
FP10006SP |
1000 μL | P1000 |
410.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
17763168
|
Gilson™
FP10007SP |
5000 μL | P5000 |
410.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
17793168
|
Gilson™
FP10008SP |
10 mL | P10 |
410.00 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
MyPIPETMAN™ Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Optional handle printing on demand
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications
Diamond Tips, Amplipur Tips | |
Autoclavable | |
Reusable | |
Polypropylene, PVDF, PBT | |
MyPipetman™ Select | |
Mechanical Pipette |
No | |
Assorted | |
Ergonomic, Textured | |
1 | |
Non-sterile |