Learn More
Cole-Parmer™ Myron L™ Analog Total Dissolved Solids Meter
Analyze your samples on-site with these portable meters. Analog TDS meters are easy-to-operate meters for municipal, commercial, and industrial water quality control, chemical concentration testing, and process control.
Brand: Cole-Parmer™ 01489-25
Code : NEW
Additional Details : Weight : 0.52000kg
Description
- Maintenance-free, built-in electrodes do not require replatinizing
- Automatic temperature compensation reduces fluctuations in temperature
- Built-in cell cup contains self-maintaining electrodes that never need replatinizing
- Optional conductivity range extender (sold separately) expands range by a factor of 10
- Minimum sample volume is 25mL
Specifications
Built-in; self-conditioning cell | |
0 to 5000ppm | |
Automatic | |
Portable TDS Meter | |
±2% full scale | |
11.43 cm | |
11.43 cm |
Analog | |
1, 10, 100, or 1000ppm | |
9V | |
17520 hr. | |
4 in. | |
4.5 in. |