missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Hexane, anhydrous, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
Description
n-Hexane is used as a solvent to extract edible oils from seed and vegetable crops. Commercial grades of hexane are used as solvents for glues, varnishes, and inks, cleaning agent (degreaser) in the printing industry, liquid in low temperature thermometers. Other uses are as fuels and fuel additives, intermediates and laboratory chemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 95°C |
Color | Colorless |
Density | 0.659 g/cm3 at 20°C |
Boiling Point | 69°C |
Quantity | 250 mL |
Flash Point | -23°C (-9°F) |
Ignition Point | 240°C (464°F) |
Odor | Weak, characteristic |
Physical Form | Liquid |
Refractive Index | 1.375 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'