missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ N9 Polypropylene Transparent Screw Caps
Seal vials with screw caps with a secure septum to receive needles. The Macherey-NagelTM N9 pollypropylene transparent screw caps come with a choice of septa.
30.80 € - 32.00 €
Specifications
Color | Transparent |
---|---|
Material | Polypropylene, PTFE, Silicone |
Thickness (Metric) | 1 mm |
Closure Size | N9 |
Product Code | Brand | Septum | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Price | Quantity & Availability | |||||
10378051
|
Macherey-Nagel™
702286 |
PTFE Red/Silicone White/PTFE Red |
31.00 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10535761
|
Macherey-Nagel™
702288 |
Silicone white/PTFE blue, slitted |
32.00 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10032751
|
Macherey-Nagel™
702287 |
Silicone white/PTFE red |
30.80 €
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Screw closures N 9
- Large range of screw closures with different septum materials and cap colors
- Bonded screw caps (septa firmly connected with the cap; cannot be removed) – advantage: thick (blunt) HPLC needles cannot push the septum into the vial
- Polymagnetic screw closure 702166 for CTC GC PAL
Specifications
Transparent | |
Polypropylene, PTFE, Silicone | |
1 mm | |
N9 |