missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
108.00 € - 924.00 €
Specifications
Product Type | Flexible Tubing |
---|---|
Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. |
Autoclavable | Autoclavable |
Material | Silicone (Platinum-Cured) |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Price | Quantity & Availability | ||||
10584821
|
Thermo Scientific™
8060-0020 |
1/16 in. | 1/8 in. |
108.00 €
15m |
In Stock
Log in to see stock. |
||||
10264591
|
Thermo Scientific™
8060-0030 |
1/8 in. | 1/4 in. |
153.00 €
15m |
In Stock
Log in to see stock. |
||||
11988477
|
Thermo Scientific™
8060-0040 |
3/16 in. | 5/16 in. |
183.00 €
15m |
In Stock
Log in to see stock. |
||||
10728861
|
Thermo Scientific™
8060-0050 |
3/16 in. | 3/8 in. |
215.00 €
15m |
In Stock
Log in to see stock. |
||||
11978477
|
Thermo Scientific™
8060-0060 |
1/4 in. | 3/8 in. |
238.00 €
15m |
In Stock
Log in to see stock. |
||||
12782447
|
Thermo Scientific™
8060-0070 |
1/4 in. | 7/16 in. |
286.00 €
15m |
In Stock
Log in to see stock. |
||||
12193931
|
Thermo Scientific™
8060-0080 |
1/4 in. | 1/2 in. |
488.00 €
15m |
In Stock
Log in to see stock. |
||||
11304705
|
Thermo Scientific™
8060-0100 |
5/16 in. | 1/2 in. |
409.00 €
15m |
In Stock
Log in to see stock. |
||||
10273921
|
Thermo Scientific™
8060-0120 |
3/8 in. | 1/2 in. |
256.00 €
15m |
In Stock
Log in to see stock. |
||||
10768861
|
Thermo Scientific™
8060-0130 |
3/8 in. | 9/16 in. |
413.00 €
15.20m |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
10410343
|
Thermo Scientific™
8060-0140 |
3/8 in. | 5/8 in. |
611.00 €
15m |
In Stock
Log in to see stock. |
||||
13485918
|
Thermo Scientific™
8060-0190 |
1/2 in. | 11/16 in. |
536.00 €
15.20m |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
10060571
|
Thermo Scientific™
8060-0200 |
1/2 in. | 3/4 in. |
880.00 €
15m |
In Stock
Log in to see stock. |
||||
10603642
|
Thermo Scientific™
8060-0260 |
5/8 in. | 7/8 in. |
830.00 €
15m |
In Stock
Log in to see stock. |
||||
11374705
|
Thermo Scientific™
8060-0310 |
3/4 in. | 1 in. |
924.00 €
15m |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Flexible Tubing | |
Autoclavable | |
50 ft. | |
50 | |
Durometer 50(A) | |
450°F |
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
Silicone (Platinum-Cured) | |
15.24 m | |
Translucent | |
Bend Radius 4xOD | |
232°C |