Learn More
Thermo Scientific™ Nalgene™ 890 FEP Tubing
Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.
156.00 € - 604.00 €
Specifications
Product Type | Semi-Rigid Tubing |
---|---|
Certifications/Compliance | Meets FDA 21 CFR 177.1550 for food contact. |
Autoclavable | Autoclavable |
Material | FEP |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure | Price | Quantity & Availability | |||
13153543
|
Thermo Scientific™
8050-0125 |
1/16 in. | 1/8 in. | 220 psig at 185°F (85°C), 440 psig at 73°F (23°C) |
156.00 €
15m |
In Stock
Log in to see stock. |
|||
10516541
|
Thermo Scientific™
8050-0187 |
1/8 in. | 3/16 in. | 250 psig at 73°F (23°C), 125psig at 185°F (85°C) |
236.00 €
15.24m |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
13163543
|
Thermo Scientific™
8050-0250 |
3/16 in. | 1/4 in. | 140 psig at 73°F (23°C), 70 psig at 185°F (85°C) |
274.00 €
15m |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
13173543
|
Thermo Scientific™
8050-0310 |
1/4 in. | 5/16 in. | 104 psig at 73°F (23°C), 52 psig at 185°F (85°C) |
317.00 €
15m |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11379594
|
Thermo Scientific™
8050-0375 |
5/16 in. | 3/8 in. | 42 psig at 185°F (85°C), 84 psig at 73°F (23°C) |
387.00 €
15m |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
10265781
|
Thermo Scientific™
8050-0437 |
3/8 in. | 7/16 in. | 70 psig at 73°F (23°C), 35psig at 185°F (85°C) |
438.00 €
15m |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
13193543
|
Thermo Scientific™
8050-0500 |
7/16 in. | 1/2 in. | 30 psig at 185°F (85°C), 60 psig at 73°F (23°C) |
531.00 €
15m |
In Stock
Log in to see stock. |
|||
11384685
|
Thermo Scientific™
8050-0562 |
1/2 in. | 9/16 in. | 52 psig at 73°F (23°C), 26psig at 185°F (85°C) |
604.00 €
15m |
In Stock
Log in to see stock. |
|||
Descripción
Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.
Features:- Superior non-stick characteristics that eases movement of viscous, aggressive compounds
- Can be sterilized by autoclaving, gas, dry heat and disinfectants
Please recycle the corrugate cartons in which your Nalgene products are packaged.
Ordering Information:
Packaged in two 25′ (7.6m) lengths per case.
.
Especificaciones
Semi-Rigid Tubing | |
Autoclavable | |
50 ft. | |
1/32 in. | |
Two rolls of tubing 25 ft. in length | |
Durometer 58(D) | |
400°F |
Meets FDA 21 CFR 177.1550 for food contact. | |
FEP | |
15.24 m | |
0.08 cm | |
Transparent | |
Bend Radius 8xOD | |
205°C |
Do not sterilize by radiation.