Learn More
Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels
Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.
Brand: Thermo Scientific™ 145-2045
221.25 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 54
Additional Details : Weight : 2.47500kg
Description
Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Features:- High impact polystyrene collars are rugged for reliable performance
- Preassembled, sterile, individually are bagged to ensure sample integrity
- Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
- 47mm diameter cellulose nitrate membrane is certified for water quality work
- 250mL sizes are useful when testing beverages that may foam
- Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Includes: Six funnel adapters with each case
Specifications
250 mL | |
White with Black Grid | |
Filter Manifold, Filtering Flask | |
50 Pk. | |
Cellulose Nitrate |
Meet requirements of APHA Standard Methods and EPA requirements for water quality work. | |
47 mm | |
0.45 μm | |
Filtering Funnel |