missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius

Brand:  Thermo Scientific™ 4001-0250

Additional Details : Weight : 0.56400kg

 View more versions of this product

Product Code. 15911631

  • 561.00 € / Pack of 12
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated “To Contain” and “To Deliver” at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance.  Leakproof† protection when used with provided Nalgene closure. 

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Leakproof†/Graduated
Specifications

Specifications

8 oz.
Flask Volumetric PMP 250mL
PMP
226 mm
12
Autoclavable but will affect accuracy
Yes
Non-sterile
Round
76 mm
Not applicable
250 mL
Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
250 mL
8.9 in.
±0.24 mL
1
Reusable
Narrow
B
Screw
40 g
None
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Warning: Autoclavable but accuracy will be affected.  Completely disengage threads or remove cap before autoclaving.

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.