missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Analytical Funnels
Use this filter holder with funnel with any filtering flask or manifold that accepts a suitable rubber stopper with hole.
171.00 € - 241.00 €
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
10758501
|
Thermo Scientific™
DS0310-4000 |
Capacity: 250mL |
171.00 €
Each |
In Stock
Log in to see stock. |
|||||
10614022
|
Thermo Scientific™
DS0310-4050 |
500mL; Dia. x H: 120 x 214mm |
241.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
For use with any filtering flask or vacuum manifold that accepts a rubber stopper with hole. Comes with easy-to-use, no twist vacuum gasket; sterilization and analytical support plates. Accepts 47 ot 50 mm diameter membranes. 1 unit per case.
Features:- Reusable, autoclavable polysulfone lasts for years
- Graduated upper chamber for easy sample measurement
- Includes analytical and sterilization support plates
- Use with filtering flasks or manifolds
Includes:
- Rugged polysulfone funnel
- Polypropylene copolymer cover with three ports
- Three friction-fit TPE caps
- Support plate for 47mm membrane
- No-twist vacuum silicone gasket which can replace a No. 7 or 8 rubber stopper with 0.56″ (15mm) hole
Specifications
Polysulfone | |
Autoclavable |