missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes, ideal for research and general lab storage.

Brand:  Thermo Scientific™ 5000-0012

Code : 55

Additional Details : Weight : 1.07000kg

 View more versions of this product

Product Code. 10440613

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Alert:

Do not store in the liquid phase of nitrogen without CryoFlex tubing


Description

Description

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 Tubes offer a more dense storage option (10x10) to save precious storage space
  • Self standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications

Specifications

CE Marked for storage of diagnostic samples in the EU
Conical
Yes
Yes
500
Yes
ScrewTop, Cryogenic
Sterile
1.2 mL
Threaded HDPE
External
Tube, sterile, 1.2 mL
25
1.2mL
Nalgene™
Videos
Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.