Learn More
Thermo Scientific™ Nalgene™ Large-Volume FastCap™ Bottle Top Filter with 0.2μm PES Membrane
Filter up to 5L of fluid with this large-volume bottle top filter. Place on a bottle mouth, apply vacuum and start the filtering process.
Brand: Thermo Scientific™ 298-9020
Code : 04
Additional Details : Weight : 0.63000kg
Description
Quickly and economically filter up to 5 liters of fluid with Thermo Scientific™ Nalgene™ large volume FastCap™ bottle top filters with 0.2μm PES membrane. Simply place on a bottle mouth, apply vacuum, and start the filtering process
- Blue, polystyrene housing
- PES membrane for fast flow and high throughput
- Fits bottle necks up to 53mm diameter
Specifications
PES membrane; 0.2μm pore size; 90mm dia.; Fits bottle necks up to 53mm | |
Polystyrene | |
0.2 μm | |
Up to 53mm | |
10 | |
5 L | |
90 mm |
Membrane Filter | |
PES | |
Sterile | |
10 | |
Bottle Top Filter | |
90 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. CAUTION: Use only sterile bottles designed for use with vacuum. Always use safety shield during vacuum process.