missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE, Wide-Mouth Carboy with Handle

Catalog Number p-9078014
Click to view available options
Capacity (Metric):
10 L
15 L
20 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: Store and transport solids, powders and liquids; Closure Material: Polypropylene; Color: Natural

Store and transport solids and powders with the Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Carboys with Handles. Convenient large opening promotes ease of cleaning and dispensing and can accommodate overhead mixers while its wide-shoulder handles enable easy carrying and pouring, even with gloved hands. Carboy includes leakproof white PP (polypropylene) 100mm screw closures.

  • Constructed of low density polyethylene
  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Wide-mouth opening to accommodate overhead mixers and is convenient for dry materials such as solids and powders
  • Leakproof†/Not autoclavable
TRUSTED_SUSTAINABILITY
Capacity (English) 2.6 gal.
Product Type Carboy with Handle
Closure Material Polypropylene
Closure Size 100-415 mm
Capacity (Metric) 10 L
Material LDPE
For Use With (Application) Store and transport solids, powders and liquids
No. per Case 6
No. per Pack 1
Volume (English) Brim 3 gal.
Volume (Metric) Brim 12 L
Autoclavable Not Autoclavable
Color Natural
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'