Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures
Use promo code "21648" to get your promotional price.
Description
Fit Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures onto Nalgene narrow-mouth and wide-mouth bottles.
- Made to fit Nalgene narrow-mouth and wide-mouth bottles
Specifications
Closure Material | Polypropylene |
Closure Size | 28 mm |
For Use With (Equipment) | Nalgene narrow-mouth and wide-mouth bottles |
Product Type | Closure |
Color | Natural |
Description | Bottle Replacement Closures |
Material | Polypropylene |
No. per Case | 12 |
Closure Included | Yes |
Mouth | Narrow, Wide |
Show More |
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.