Learn More
Thermo Scientific™ Nalgene™ PMP Economy Plastic Graduated Cylinders
Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Brand: Thermo Scientific™ 3665-0250
Code : 55
Additional Details : Weight : 0.06120kg
Description
Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.
Features:- Transparent, break-resistant and non-wetting
- Economical and recyclable; designed for single use
- No meniscus to confuse readings allow for accurate measurements
- Good temperature resistance up to 135°C (275°F)
- Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
250 mL | |
Graduated Cylinder Economy PMP 250mL | |
To Contain | |
38.6 mm | |
Round | |
1.99 in. | |
Round | |
294.6 mm |
PMP | |
12 | |
1.52 in. | |
2 mL | |
50.5 mm | |
Laboratories | |
11.6 in. | |
Graduated Cylinder |