missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Graduated Plastic Beakers with Handles
26.73 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
Description
Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ PMP Graduated Beakers with Handles. These beakers have rectangular handles for easy carrying and pouring, and can withstand continuous use at high temperatures.
- Withstands continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F)
- Transparent to microwaves
- Transparent PMP material allows a clear view of beaker contents
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Sturdy, molded-in rectangular handle provides easy, safe handling and pouring
- Autoclavable/Transparent/Graduated
Specifications
Capacity (English) | 33.81 oz. |
Color | Clear |
Description | Beaker with Handle Graduated PMP 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PMP |
Graduation Range | 100mL-1000mL |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'