missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PMP Plastic Graduated Cylinders
Guarantee the accuracy requirements of ASTM Class B, E1272 when using these cylinders. All sizes have a generous pour spout and molded-in graduations.
13.79 € - 382.00 €
Specifications
Material | PMP |
---|---|
Certifications/Compliance | ASTM E1272, CFR 21, ISO 6706, Part 177.1520 |
No. per Pack | 1 |
Calibration | To Contain, To Deliver |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10598711
|
Thermo Scientific™
3663-0010 |
10 mL | 0.2 mL |
13.79 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10483901
|
Thermo Scientific™
3663-0025 |
25 mL | 0.5 mL |
15.83 €
Each |
In Stock
Log in to see stock. |
||||
10493901
|
Thermo Scientific™
3663-0050 |
50 mL | 1 mL |
17.17 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10140091
|
Thermo Scientific™
3663-0100 |
100 mL | 1 mL |
24.85 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10363531
|
Thermo Scientific™
3663-0250 |
250 mL | 2 mL |
26.83 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10475841
|
Thermo Scientific™
3663-0500 |
500 mL | 5 mL |
34.75 €
Each |
In Stock
Log in to see stock. |
||||
10485841
|
Thermo Scientific™
3663-1000 |
1000 mL | 10 mL |
56.00 €
Each |
In Stock
Log in to see stock. |
||||
10343581
|
Thermo Scientific™
3663-2000 |
2000 mL | 20 mL |
73.50 €
Each |
In Stock
Log in to see stock. |
||||
15971621
|
Thermo Scientific™
3663-4000 |
4000 mL | 50 mL |
382.00 €
Pack of 2 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
Meet accuracy requirements of ASTM Class B, E1272 and CFR21, Part 177.1520 (except 2L and 4L sizes) by using Thermo Scientific™ Nalgene™ PMP Graduated Cylinders. All sizes have a generous pour spout, molded-in graduations that won't rub off and a large blue base to prevent tipping. These polymethylpentene cylinders can be chemically sterilized and are suitable for food and beverage use.
Features:- No meniscus to confuse readings—eliminates guesswork
- Large blue polypropylene octagonal base prevents rolling and tipping
- Molded-in graduations
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (will affect accuracy)
- Transparent
Ordering Information:
- Individually packaged
- 10, 25, 50, 100, 250, 500 and 1000mL sizes have front-to-back raised graduations
- 2000 and 4000mL sizes have standard graduations
Specifications
PMP | |
1 | |
Autoclavable | |
Round | |
Hexagonal |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
To Contain, To Deliver | |
145°C | |
293°F | |
Graduated Cylinder |