missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Carboy
112.34 EUR valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 L
20 L
50 L
Description
Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage. These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.
Key Features:
- Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
- Available in 10, 20, and 50L sizes for a variety of biopharmaceutical applications
- Graduated to contain in 1 gal. and 5L increments for ease of use
- Nalgene Top Works Fluid Transfer Systems (Cat. No. 2135) permits convenient liquid aseptic transfer
- Autoclavable/Graduated/Leakproof†
Ordering Information:
- Additional closure options are Nalgene Quick Filling/Venting Closures (Cat. No. 2158) or Nalgene Filling/Venting Closures (Cat. No. 2162)
- Additional accessories include Nalgene Barbed Bulk Head Fittings (Cat. No. 6149)
- Custom Tubing Sets are available-please refer to Thermo Scientific Custom Tubing Set Configurator at www.thermoscientific.com/tubingconfigurator.com
Spécification
Capacity (English) | 5.3 gal. |
Product Type | Carboy with Handle |
Closure Material | Polypropylene |
Closure Size | 83 B |
Description | Polypropylene Carboy w/Handles |
Diameter (Metric) Outer | 282 mm |
Capacity (Metric) | 20 L |
Material | Polypropylene |
For Use With (Application) | For use with large batches of culture media, vaccine product production, bulk media and chemical storage |
Height (Metric) With Closure | 526 mm |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'