missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, End Caps, tri
Click to view available options
3 in. Tri (76mm)
Description
Securely close off 3/4 in. or 3 in. sanitary ports on carboys with Thermo Scientific™ Nalgene™ Polypropylene End Caps. These are reliable, repeatable seals when used in combination with a silicone gasket and true union clamp. A groove on underside of end cap accepts standard sanitary gaskets for sealing the systems.
- Seals sanitary ports on Nalgene Sanitary Carboys (No. 2630 and 2640)
- USP Class VI
- Autoclavable
Specifications
Product Type | Cap |
Closure Size | 76 mm |
Description | 3 in. Tri (76mm) |
Material | Polypropylene |
No. per Case | 1 |
No. per Pack | 1 |
For Use With (Equipment) | Nalgene Sanitary Carboys |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'