Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
13.13 € - 167.00 €
Specifications
Material | Polypropylene |
---|---|
Max. Temperature | 121°C |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10190181
|
Thermo Scientific™
3662-0010 |
10 mL | 0.2 mL |
13.13 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10403921
|
Thermo Scientific™
3662-0025 |
25 mL | 0.5 mL |
14.78 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
10559101
|
Thermo Scientific™
3662-0050 |
50 mL | 1 mL |
16.70 €
Each |
In Stock
Log in to see stock. |
||||
10683931
|
Thermo Scientific™
3662-0100 |
100 mL | 1 mL |
24.65 €
Each |
In Stock
Log in to see stock. |
||||
10078510
|
Thermo Scientific™
3662-0250 |
250 mL | 2 mL |
31.75 €
Each |
In Stock
Log in to see stock. |
||||
10624121
|
Thermo Scientific™
3662-0500 |
500 mL | 5 mL |
42.30 €
Each |
In Stock
Log in to see stock. |
||||
10453921
|
Thermo Scientific™
3662-1000 |
1000 mL | 10 mL |
52.30 €
Each |
In Stock
Log in to see stock. |
||||
10404091
|
Thermo Scientific™
3662-2000 |
2000 mL | 20 mL |
69.75 €
Each |
In Stock
Log in to see stock. |
||||
10599481
|
Thermo Scientific™
3662-4000 |
4000 mL | 50 mL |
167.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Features:- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
- Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
Ordering Information:
Individually packaged.
Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.
Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material. Packaging bags are made from LDPE and are readily recyclable once the label is removed. Please continue the cycle and recycle your cartons and bags.
.
Specifications
Polypropylene | |
121°C | |
Graduated Cylinder |