missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Rectangular Carboy with Spigot

Catalog Number 10540022
Click to view available options
Capacity (Metric):
9 L
20 L
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: Store and dispense media, solutions and sterile water; Autoclavable; Closure Material: Polypropylene; Color: White

Store and dispense media, solutions and sterile water using Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot. These carboys are space-efficient, featuring a wide-mouth opening for easy filling and cleaning and a spigot for dispensing, as well as a sturdy stainless-steel handle. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • With polypropylene spigot and screw closure; TPE gasket
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless steel handle for ease in transporting containers
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†

Includes:

Polypropylene screw closure † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY
Capacity (English) 5.3 gal.
Product Type Carboy with Spigot
Closure Material Polypropylene
Closure Size 100 mm
Description Autoclavable Rectangular Carboy with Spigot PP 20 L
Diameter (Metric) Inner Neck 86 mm
Capacity (Metric) 20 L
Dimensions (L x W x H) 12.5 x 8.62 x 15 in. (318 x 219 x 381 mm)
Material Polypropylene Copolymer
For Use With (Application) Store and dispense media, solutions and sterile water
Height (English) 15 in.
Height (Metric) 381 mm
Height (Metric) With Closure 399 mm
Includes Molded-in spigot boss
Length (English) 12.5 in.
Length (Metric) 318 mm
No. per Case 4
No. per Pack 1
Width (English) 8.62 in.
Width (Metric) 219 mm
Autoclavable Autoclavable
Color White (Opaque)
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'