missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask

Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.

Brand:  Thermo Scientific™ DS4101-0500

Code : 55

Additional Details : Weight : 0.21000kg

 View more versions of this product

Product Code. 10020681

  • 26.86 € / Each

Estimated Shipment: 23-12-2021
Add to basket

Description

Description

Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30″ Hg making it a valuble contribution to your lab safety program. 

  • Tubulation at 45° angle prevents tipping when hose is attached
  • Barbed adapter accepts 1/4 to 3/8″ I.D. tubing (tubing sold separately)
  • Oval marking area for ease of labeling
  • Neck sized to fit standard stopper sizes (stopper not included)
Specifications

Specifications

16 oz.
500 mL
1
Autoclavable
Vacuum Flask, polypropylene, 500mL; Flask Filtering PP 500mL
Polypropylene
1
Stopper No. 7
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers