missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Polypropylene, Wide-Mouth Carboy with Handle
For Use With: Store and transport solids, powders and liquids; Autoclavable; Closure Material: Polypropylene; Color: White
97.70 € - 539.00 €
Specifications
Product Type | Carboy with Handle |
---|---|
Closure Material | Polypropylene |
Closure Size | 100-415 mm |
Description | Autoclavable Wide-Mouth Carboy with Handles |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10712692
|
Thermo Scientific™
2235-0020 |
10 L |
97.70 €
Each |
In Stock
Log in to see stock. |
|||||
13246750
|
Thermo Scientific™
2235-0020 |
10 L |
473.00 €
Pack of 6 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
10579231
|
Thermo Scientific™
2235-0050 |
20 L |
169.00 €
Each |
In Stock
Log in to see stock. |
|||||
15241799
|
Thermo Scientific™
2235-0050 |
20 L |
539.00 €
Pack of 4 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
Store and transport solids, powders and liquids using Thermo Scientific™ Nalgene™ Wide-Mouth Autoclavable Polypropylene Carboys with Handles. These durable natural polypropylene (PP) carboys feature a convenient wide-mouth opening to promote ease of cleaning and dispensing. The wide-shoulder handles enable easy carrying and pouring, even with gloved hands.
- Graduated to contain in 1 gal. and 5L increments for ease of use
- Wide-mouth opening can accommodate overhead mixers
- Autoclavable
- Leakproof† white PP 100mm screw closures
Specifications
Carboy with Handle | |
100-415 mm | |
Polypropylene | |
Graduated to contain liters and gallons | |
1 | |
White |
Polypropylene | |
Autoclavable Wide-Mouth Carboy with Handles | |
Store and transport solids, powders and liquids | |
Handles | |
Autoclavable | |
Wide |