Learn More
Thermo Scientific™ Filtration Hardware, Accessories, and Spare Parts
Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in a wide range of applications and in conjunction with our various lines of filtration devices.
Brand: Thermo Scientific™ DS0315-0047
148.67 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : 54
Additional Details : Weight : 0.27000kg
Description
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Features:- Tight fit prevents bypass even after autoclaving
- Reservoir graduated from 100 to 250mL in 25mL increments
- Aluminum clamp allows one-handed operation and easy membrane replacement
Includes: Rugged polysulfone funnel; polypropylene copolymer cover with three ports, three friction-fit TPE caps; support plate for 47mm membrane; silicone gasket; No. 8 stopper (0.5625″ hole); aluminum clamp
Specifications
Autoclavable | |
Polysulfone | |
1 | |
250 mL |
250mL | |
Rugged Polysulfone | |
1 |