missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack

Catalog Number p-4521958
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

TRUSTED_SUSTAINABILITY
Capacity 4 oz., 125 mL
Closure Size 38-430 mm
Closure Type Screw Closure (Order Separately)
Diameter (Metric) 54 mm square
Height (English) 4.3 in.
Height (Metric) 110 mm
Through the Closure Dispensing No
Product Type Graduated Square Bottle
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Description Graduated Square Bottle
Diameter (English) 2.1 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material Polycarbonate
No. per Case 96
No. per Pack 24
Sterility Non-sterile
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Narrow
Shape Square
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'