missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars
Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.
83.60 € - 151.50 €
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10110601
|
Thermo Scientific™
DS6630-0250 |
250mL beaker | 54 mm | 28mm |
83.60 €
Each |
In Stock
Log in to see stock. |
|||
10008380
|
Thermo Scientific™
DS6630-1000 |
1000mL beaker | 92 mm | 30mm |
132.00 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
10494111
|
Thermo Scientific™
DS6630-4000 |
4000mL beaker | 155 mm | 31mm |
151.50 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
Description
Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.
Features:- Legs can be compressed to fit through 1.5in. (38mm) openings
- Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
- Consistent action at low speeds
- Excellent resistance to chemicals and temperatures up to 150°C
- Alnico V magnet encapsulated in PTFE with ETFE bracket
Note:
Disassemble for cleaning.
.
Specifications
PTFE | |
PTFE |