missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Narrow-Mouth Closed Top VOA Bottles
Click to view available options
Capacity (Metric):
1000 mL
Level:
Certified
Description
Conduct EPA Volatile Organic Analysis (VOA) analysis using Thermo Scientific™ Narrow-Mouth Closed Top VOA Bottles. Narrow mouth glass bottle with closed cap is designed for VOA testing where a pierceable closure is not required. Amber bottle is recommended for light-sensitive analytes. Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis.
- Type III soda-lime amber glass bottle; recommended for light-sensitive analytes
- White polypropylene cap with bonded PTFE-liner that can't fall out
- Caps assembled onto bottles
- Narrow-mouth design ideal is ideal for water samples
Certified bottles come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each bottle individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Chipboard divider helps protect bottles from breakage; requires additional over-pack for shipping
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
Capacity | 32 oz., 1000 mL |
Closure Material | Polypropylene |
Closure Size | 33-430 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 97 mm |
Height (English) | 8.54 in. |
Height (Metric) | 217 mm |
Product Type | Bottle |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'