Learn More
Thermo Scientific™ Assembled Target™ 10-425 Caps and Septa
Minimize contamination from handling with convenient Thermo Scientific™ National Assembled Target 10-425 Caps and Septa.
Brand: Thermo Scientific™ C4010-5A
9.43 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 17
Additional Details : Weight : 0.05000kg
Description
Minimize contamination from handling with convenient Thermo Scientific™ National Assembled Target 10-425 Caps and Septa.
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Storage cap has a solid top and pre-inserted PTFE disk liner
Specifications
Natural; Septa: Integral Molded Polypropylene | |
Polypropylene | |
National Assembled Target | |
10 mm |
Natural | |
Integral Molded Polypropylene | |
Screw Cap | |
10-425 Screw Thread Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.