missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Screw Thread Caps with Bonded Septa
Effectively eliminate septa push-through with Thermo Scientific™ National Screw Thread Caps with Bonded Septa.
38.60 € - 69.68 €
Specifications
Material | PTFE, Silicone, Polypropylene |
---|---|
Septum | Bonded Red PTFE/White Silicone, 0.005 in. |
Product Line | National |
Product Code | Brand | Septum | Pre-slit | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Pre-slit | Price | Quantity & Availability | ||||
10006704
|
Thermo Scientific™
C4013-65A |
Bonded Red PTFE/White Silicone, 0.005 in. | No |
38.60 €
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
12423678
|
Thermo Scientific™
C4010-69A |
Bonded Red PTFE/White Silicone, 0.005 in. | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12413678
|
Thermo Scientific™
C4010-68A |
Bonded Red PTFE/White Silicone, 0.005 in. | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10096454
|
Thermo Scientific™
C4015-69A |
Bonded Red PTFE/White Silicone, 0.005 in. | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Effectively eliminate septa push-through with Thermo Scientific™ National Screw Thread Caps with Bonded Septa.
- Septa and polypropylene caps bonded together for an integral system
- Eliminates septa push-through
- Available with choice of GPI thread sizes and preslit septa for easier thin-gauge needle penetration
Specifications
PTFE, Silicone, Polypropylene | |
Bonded Red PTFE/White Silicone, 0.005 in. | |
National |