Learn More
Thermo Scientific™ National Unassembled Certified™ Vial Kits
Thermo Scientific™ National Unassembled Certified Vial Kits provide extra assurance that time after time, the product upholds rigorous manufacturing standards.
Brand: Thermo Scientific™ CERT4015-86
Code : 17
Additional Details : Weight : 0.80000kg
Description
Thermo Scientific™ National Unassembled Certified Vial Kits provide extra assurance that time after time, the product upholds rigorous manufacturing standards.
- Fully lot tested for HPLC and GC analysis
- Certificate of Conformance in every pack
- Bonded caps to prevent septa push-through
- Clear Type 1, 33 expansion borosilicate glass or amber Type 2, 51 expansion borosilicate glass
- Available with or without ID patch
- Fixed micro vials or inserts for limited-volume sampling
Specifications
Certified 4mL Amber Glass Screw-top Vial Kit, 13-425 Screw Thread | |
PTFE, Silicone | |
PTFE/Silicone | |
Screw Cap |
Amber | |
4 mL | |
Bonded PTFE, Silicone | |
13-425 |