missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gel Loading Pipet Tips
Offers secure, low-force fit with accurate delivery. Fisherbrand™ Gel Loading Pipet Tips are certified and natural in color.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.15980kg
Description
- For use with ErgoOne™, Gilson™, Biohit™, Eppendorf™, Nichiryo™, Oxford-Benchmate™ and StarPet™ systems
- Length of 56.62mm
- Orifice outer diameter of 0.58mm, inner diameter of 0.30mm
- Manufactured from natural polypropylene
Specifications
0.1 to 10 μL | |
Gel Loading | |
Polypropylene |
Natural | |
Eppendorf™, Nichiryo™, Oxford™ |