missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 700 Series Microliter Syringes with Removable Needle

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

Brand:  Hamilton™ 65460-02

Code : NEW

Additional Details : Weight : 0.09400kg

 View more versions of this product

Product Code. 12831293

  • 443.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes
Specifications

Specifications

Autoclavable
33 G
0.004 in.
0.008 in.
0.343 mm
0.210 mm
Neuros™ adapter, two adjustable needle sleeves (one with a blind stop and one without)
1 in.
Microliter
239°F
50°F
3
Ea.
Removable Blunt
Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.014 in.
0.108 mm
0.260 in.
6.6 mm
Controlled animal injections
1 in.
25 mm
2000 psig (137.9 bar)
115°C
75
10°C
5 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers