missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear New York Safety Shoes
Light and comfortable with knitted textile upper and Nano Carbon Composite protective nose. Ideal for workplaces where safety and long-lasting comfort are top priorities. Integrated lacing prevents pressure points from hooks and eyes and the Hydro-Tec™ lining provides optimum breathability.
112.36 € - 129.32 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Gray, Black |
Design | New York |
Liner Material | Hydro-Tec™ Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15928431
|
Emma Safety Footwear
MM43264739 |
39 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15938431
|
Emma Safety Footwear
MM43264740 |
40 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15948431
|
Emma Safety Footwear
MM43264741 |
41 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15958431
|
Emma Safety Footwear
MM43264742 |
42 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15968431
|
Emma Safety Footwear
MM43264743 |
43 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15978431
|
Emma Safety Footwear
MM43264744 |
44 |
129.32 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15988431
|
Emma Safety Footwear
MM43264745 |
45 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15998431
|
Emma Safety Footwear
MM43264746 |
46 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
15908441
|
Emma Safety Footwear
MM43264747 |
47 |
112.36 €
1 pair |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- S1P-Safety shoe with sole plate for dry work
- Knitted Textile
- Polyurethane coated
- Hydro-Tec™ Antibacterial
- Metal-free
- Chrome-free lining
- ESD certified
Specifications
EN ISO 20345:2011 | |
Gray, Black | |
Hydro-Tec™ Antibacterial | |
Composite |
Laces | |
New York | |
Textile |