missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ Stainless Steel Spoon One End Spatula

Nickel Electro™ Metalware Range™ Stainless Steel Spoon One End Spatula is a quick and easy to clean tool comprised of a spoon on one end and a spatula on the other end.

Brand:  Nickel Electro™ 2013

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11756617

  • 52.00 € / Pack of 5
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

  • Quick to clean and has an attractive shiny appearance making it the material of choice for applications requiring sterile surfaces.
  • Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals
  • Non-magnetic
  • Bright finish
Specifications

Specifications

5 Pk.
Autoclavable
Chattaway Double Spatula
Sterile Applications
130 x 10 mm
Nickel
Sterile
2 mL
Bright
10 mm
-196°C to +550°C
130 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers