missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ 3-Prong Clamps
Safely and securely holds articles in place in the laboratory. R&L Enterprises™ 3-Prong Clamps are manufactured from diecast aluminum alloy, actuated by nickel plated brass pummels and plastic headed nickel plated steel twin screw pivoting on a stainless steel pin.
33.55 € - 45.85 €
Specifications
Quantity | 1 Ea. |
---|---|
Type | Three Prong Clamp |
Material | Nickel, Plastic |
Diameter (Metric) | 90 mm |
Product Code | Brand | Jaw Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Jaw Type | Price | Quantity & Availability | |||||
10527514
|
R&L Enterprises™
1020 |
Not Spring Loaded |
33.55 €
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11775376
|
R&L Enterprises™
1020/1 |
Spring Loaded |
45.85 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Jaws covered in chemically resistant plastic
- For use with articles up to 90mm in diameter
- Designed to hold articles within the jaws
- Not recommended to hold articles by the points
- Available with or without spring-loaded jaws
Specifications
1 Ea. | |
Three Prong Clamp | |
Nickel, Plastic | |
90 mm |