missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Sterile Disposable Overboots
291.16 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
306.48 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21673" to get your promotional price.
306.48 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Description:
Standard Height
Description
- Sole laminated with Safe-Step™ material
- Elasticated top with secure ties
- Sterilized by gamma irradiation
- Low linting and anti-static property fabric
- ISO Class 4 and EU GMP Grade A compatible
- Universal size
- Applications: Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Compounding, Manufacturing, Industrial
Specifications
Size | Universal |
Material | Spunbond Polypropylene, Poly Film |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Integral Ties |
Sole Type | Slip-resistant |
Description | Standard Height |
Construction | Single Needle Stitching |
Seam Type | Bound |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'