missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
327.11 EUR valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
- 12 in. (30 cm) hand-specific
- Sterile gamma irradiated nitrile
- Nitrile is resistant to a wide-range of chemicals
- Hypoallergenic
- Anti-static properties
- 1.5 freedom from pinholes
- Powder free, Latex-free, beaded cuff, accelerator-free
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
- Sterility Assurance Level 10-6
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.6 mil |
Finger Thickness (Metric) | 0.17 mm |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'