missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Catalog Number 15268148
406.73 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.


Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) hand-specific
  • Sterile gamma irradiated nitrile
  • Nitrile is resistant to a wide-range of chemicals
  • Hypoallergenic
  • Anti-static properties
  • 1.5 freedom from pinholes
  • Powder free, Latex-free, beaded cuff, accelerator-free
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
  • Sterility Assurance Level 10-6
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 6.6 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size 10
Sterility Sterile
Thickness (English) 6.6 mil
Thickness (Metric) 0.17 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BEXS100
Series BioClean™ BEXS
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'