missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Non marking tyre with polypropylene centre, 125mm diameter, plain bearing
Brand: Manutan A340938
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Grey tyre
- Tread width: 37mm
- Hub bore: 12mm
- Hub width: 40mm
- Plain bearing
- Load capacity: 90kg