missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Non-Return Valves with Conical Inlet/Outlet
Retaining valves with embossed directional arrow or printed in black. With conical nozzles. Various uses.
3.80 € - 5.55 €
Specifications
Material | Polypropylene |
---|---|
Min. Operating Temperature (Metric) | 0°C |
Color | Transparent |
MaxOperatingTempMetric | 40°C |
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hose Barb | Price | Quantity & Availability | |||||
15316297
|
Buerkle™
8714-1006 |
5 to 9 mm |
3.80 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15326297
|
Buerkle™
8714-1008 |
7-11 mm |
3.80 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
15336297
|
Buerkle™
8714-1010 |
9 to 15 mm |
5.55 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- Resistant to compression max. 4 bar
- Operating temperature +0 to +40 °C
- With PP valve ball, on request also with ball made of stainless steel or PTFE
Specifications
Polypropylene | |
0°C | |
Transparent | |
40°C |