missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Non-Return Valves with Conical Inlet/Outlet

Retaining valves with embossed directional arrow or printed in black. With conical nozzles. Various uses.

Brand:  Buerkle™ 8714-1008

Code : NEW

Additional Details : Weight : 0.00700kg

 View more versions of this product

Product Code. 15326297

  • 3.50 € / Each


Estimated Shipment
22-06-2020
Add to basket

Description

Description

  • Resistant to compression max. 4 bar
  • Operating temperature +0 to +40 °C
  • With PP valve ball, on request also with ball made of stainless steel or PTFE
Specifications

Specifications

Transparent
72 mm
0°C
0.007 kg
Polypropylene
40°C
7-11mm
Videos
Documents