missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Non-sterile Diamond™ Tipack™ Pipet Tips
Autoclavable with moist heat/121°C/20 minutes/1 bar. Gilson™ Non-sterile Diamond™ Tipack™ Pipet Tips are convenient and easy to use.
Brand: Gilson™ F161230
134.94 EUR valid until 2024-03-30
Use promo code "21680" to get your promotional price.
Code : 50
Additional Details : Weight : 3.03620kg
Description
- Easy to pick up directly from the rack.
- Racks are fully autoclavable and sealed with a security sticker
- Color-coded to differentiate tip models and indicate the compatible Gilson™ pipette model
Specifications
Pipette tip | |
Non-sterile | |
D10ML | |
−0.025 to 0.025μL | |
CE, IVD | |
Universal | |
Yes | |
Polypropylene |
1 to 10 mL | |
Autoclavable | |
0 to 0.012μL | |
16cm | |
For medical, pharmaceutical and food industries, in various fields and applications such as PCR, molecular biology or cell technology | |
Gilson™ Pipetman™ C10, Gilson™ Pipetman™ U10, Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P10G, Gilson™ Pipetman™ P10L | |
Diamond Tipack |