missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene A-60-G Tubing
Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.
83.55 € - 257.00 €
Specifications
Material | Norprene |
---|---|
Overall Length (Metric) | 15 m |
Packaging Quantity | 1 Pack |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11978129
|
Masterflex™
06410-12 |
9.6 mm | 16 mm |
257.00 €
15m |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11978119
|
Masterflex™
R6008-23 |
6.4 mm | 9.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11908129
|
Masterflex™
R6010-23 |
8 mm | 11.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11918129
|
Masterflex™
R6010-33 |
8 mm | 12.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11958119
|
Masterflex™
R6002-23 |
1.6 mm | 4.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Opaque, black tubing
- Manufactured according to GMP
- Best choice for vacuum/pressure applications
- Offers longest pump tubing life
- Heat, ambient ozone resistant
- Good resistance to acids/alkalies
- Black color hides dirt and dust
- High dielectric constant
- Sterilize by autoclave
Specifications
Norprene | |
15 m | |
1 Pack |