missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 PAH HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721599.40
This item is not returnable.
View return policy
Specifications
5 μm | |
100Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
L1 |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ C18 PAH | |
Acetonitrile/Water | |
Octadecyl | |
Detection of the Separated PAHs by UV | |
Spherical |