missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes

Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.

Brand:  Thermo Scientific™ 347880

156.13 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.



Code : 76

Additional Details : Weight : 4.50000kg

 View more versions of this product

Product Code. 10707431

  • 214.00 € / Pack of 480
In Stock
to see stock.
Add to basket

Description

Description

Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.

  • Made in a variety of formats for greater flexibility
  • Different bottom shapes to meet all needs
  • Include polyethylene plug seal screw caps
  • Fit most standard centrifuges
  • Relative centrifugal force tested (RCF)
  • CE marked
Specifications

Specifications

11 mL
480
Sterile
110 mm
Yes
No
3000 x g
Polystyrene
80
Conical
Conical
16 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers