Learn More
Thermo Scientific™ 384 Well Black Plate, Coverglass Bottom, TC Surface, Pack of 6
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid; Type: Optical Coverglass Base
Brand: Thermo Scientific™ 164586
1703.41 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.80400kg
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Customized bar coding is available
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
16 x 24 | |
Nunc | |
Optical Coverglass Base | |
120 μL | |
Sterile | |
Flat Bottom (F-well) | |
6 |
With Lid | |
6/Pk., 30/Cs. | |
Black | |
Polystyrene | |
384 | |
Cell Culture | |
30 |